Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Mouth size) 40 mm 1Bag(50Sheet) 1 685 35735287 17.49 SGD
In stock
(Mouth size) 50 mm 1Bag(50Sheet) 1 686 35735296 18.97 SGD
In stock
(Mouth size) 60 mm 1Bag(30Sheet) 1 688 35735305 20.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Paints, and poured port of the diluent
5
From Japan
On 2017-01-26 14:54:35
I think about the paint products are also those that are this is with from the beginning, and something inexpensive and convenient. It can also be used to wash course, but I think that it is disposable also possible depending on the type and frequency of use of at this price paint.
This review is about item#35735287.
When the paint job
5
From Japan
On 2016-09-29 17:32:15
Cheap and convenient! ,, Which was good if you buy more soon.
This review is about item#35735287.
Subdivided from the cans
5
From Japan
On 2016-01-28 09:06:13
Now very useful, but packing the number is too large.
This review is about item#35735305.
FRP work
5
From Japan
On 2015-02-12 13:10:34
I want to use cans such as FRP & acetone cleanly, so this price is saved because I want to put the Vero in a disposable state
This review is about item#35735287.

Related Products