Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handle Equipped Rubber Spatula

2.00 (2)
Handle Thickness (mm)
16
Overall Length (mm)
186
...see all>
Product Options
ADD TO CART
Spatula Width (mm) Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spatula Width (mm) Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97 Wood 1PC 1 460 35735314 7.99 SGD
In stock
128 Tree 1PC 1 461 35735323 9.99 SGD
In stock
157 Wood 1PC 1 462 35735332 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
waterproof
3
From Japan
On 2017-03-29 00:03:05
Rubber's hardness when taking material was also just right
This review is about item#35735314.
For putting
1
From Japan
On 2013-06-15 20:35:00
Well ~ I've been touched! An item in a state that can not be used for its intended purpose of use reached it because it was impossible to hold the horizontal with the rubber part with its deformed distorted harshness. I tried to warm it with a hot gun like a habit attached over a long period, but I can not take out habit. This is totally an improvement as it is due to quality control at the time of storage of Monotarou, or insufficient inspection at the time of shipment! It is! Sending back or waiting for it to be sent again goes crazy and throws away as it is not very disgusting and buys it in the neighborhood.
This review is about item#35735314.

Related Products