Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Filter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 mesh Polypropylene stainless steel (filter) 1PC 1 624 35735515 10.65 SGD
In stock
60 Meshes Polypropylene, stainless steel (filter) 1PC 1 626 35735524 10.65 SGD
In stock
80 Meshes Polypropylene, stainless steel (filter) 1PC 1 628 35735533 10.65 SGD
In stock
100 Meshes Polypropylene, stainless steel (filter) 1PC 1 630 35735542 10.65 SGD
In stock
120 Meshes Polypropylene, stainless steel (filter) 1PC 1 632 35735551 10.65 SGD
In stock
150 Meshes Polypropylene, stainless steel (filter) 1PC 1 635 35735567 10.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to make the size of pottery glaze and wood ash particle size.
5
From Japan
On 2017-06-29 16:16:15
Many of the sieves for pottery are expensive, many products with all meshes are easy to use and cost performance is high.
This review is about item#35735515.
I am painting paint
5
From Japan
On 2016-11-24 15:52:50
I bought it because the price was cheap. I will consider buying other products as well.
This review is about item#35735567.
For Japan bee honey
5
From Japan
On 2016-05-10 20:58:45
I used it for the first time but it worked very well. I think that there is no loss using it. Very nice honey was collected.
This review is about item#35735567.

Related Products