Buy more than* S$200* and get FREE SHIPPING

Pop Ring File Slim

5.00 (3)
Storable Sheet Number
100
Material (cover)
PP
Hole Intervals (mm)
80
Number of Holes
2
Across Back (mm)
21
Height (mm)
307
Size
A4 portrait
Width (mm)
243
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Blue D type ring Spine can be replaced 1PC 1 Fu-PS410B 35730721 6.99 SGD
In stock
10 Green D type ring Spine can be replaced 1PC 1 Fu-PS410G 35730737 6.99 SGD
In stock
10 Pink D type ring Spine can be replaced 1PC 1 Fu-PS410P 35730746 6.99 SGD
In stock
10 Yellow D type ring Spine can be replaced 1PC 1 Fu-PS410Y 35730764 6.99 SGD
In stock
- Transparent D type ring. Spine can be replaced 1PC 1 Fu-PS410T 35730755 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it for about 100 files 200 files.
5
From Japan
On 2017-04-26 15:36:20
I also used other companies that are slimmer than this, but this one is solidly made. However, it is not made like a metallic one, but it is best for usage such as watching a manual. Because you can open documents with full flat.
This review is about item#35730755.
For children
5
From Japan
On 2014-06-12 13:19:18
I will use it for children's lessons. I chose because I think that injuries can be prevented because plastic is the plastic to keep. It is plastic but it is strong and I like it.
This review is about item#35730746.
Organizing and saving order receipt
5
From Japan
On 2014-04-22 14:00:11
It is just a good size (width) without bulkiness.
This review is about item#35730721.

Related Products