Buy more than* S$200* and get FREE SHIPPING

Pop Ring File

Storable Sheet Number
150
Hole Intervals (mm)
80
Ring Inner Diameter (phi mm)
22
Number of Holes
2
Across Back (mm)
31
Height (mm)
307
Width (mm)
240
...see all>
Product Options
ADD TO CART
Material (cover) Size Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Size Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Play PP A4 portrait Pink Oval ring Spine can be replaced 1PC 1 Fu-P420P 35730816 7.99 SGD
In stock
Play PP A4 portrait Green Oval ring Spine can be replaced 1PC 1 Fu-P420G 35730807 7.99 SGD
In stock
Recycled PP A4 vertical Blue Oval Ring, replacement back paper type 1PC 1 Fu-P420B 35730791 7.99 SGD
In stock
Recycled PP A4 vertical Transparent Oval Ring, tall refill paper model 1PC 1 File P420T 35730825 7.99 SGD
In stock
Recycled PP A4 vertical Yellow Oval Ring, replacement back paper type 1PC 1 Fu-P420Y 35730834 7.99 SGD
In stock
ADD TO CART

Related Products