Buy more than* S$200* and get FREE SHIPPING

Carpet Tile Nt250Eco, Line

Pile Density
1/10Gx12.2ST
Flameproof Capacity Test Number
EN 070037
Material (pile)
BCF nylon 100%
Pile Length (mm)
3.2
Dimension (cm)
50x50
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Shape Caution Green Purchasing Law Adhesive Material (Packing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Shape Caution Green Purchasing Law Adhesive Material (Packing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Simple line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2811 35746654 11.99 SGD
Shipped after 2018-01-26
Simple line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2810 35746672 11.99 SGD
Shipped after 2018-01-25
Simple line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass   1Sheet 1 NT2801 35746636 11.99 SGD
Shipped after 2018-01-25
Slim line 6.2 (Pile) loop Checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass   1Sheet 1 NT2702 35746584 11.99 SGD
Shipped after 2018-01-25
Slim line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass   1Sheet 1 NT2706 35746627 11.99 SGD
Shipped after 2018-01-26
Slim line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2703 35746593 11.99 SGD
Shipped after 2018-01-26
Slim line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2705 35746611 11.99 SGD
Shipped after 2018-01-26
Slim line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2704 35746602 11.99 SGD
Shipped after 2018-01-26
Simple line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2812 35746681 11.99 SGD
Shipped after 2018-01-25
Wide line - - the checkered patterns is recommended Fit Benridain GT NTR Recycling PVC + non-woven glass   1Sheet 1 NT2602 35746523 10.99 SGD
Shipped after 2018-01-26
Wide line 6.2 (Pile) Loop formation the checkered patterns is recommended Conformity Benridine GT-NTR Recycling PVC+ nonwoven glass fabric   1Sheet 1 NT2601 35746514 11.99 SGD
In stock
Wide line 6.2 (Pile) Loop formation the checkered patterns is recommended Conformity Benridine GT-NTR Recycling PVC+ nonwoven glass fabric   1Sheet 1 NT2606 35746566 11.99 SGD
Shipped after 2018-01-26
Slim line 6.2 (Pile) Loop formation the checkered patterns is recommended Compatible Ben Lida Inn GT-NTR Recycling PVC+ nonwoven glass fabric   1Sheet 1 NT2701 35746575 -
Discontinued
[x]
ADD TO CART

Related Products