Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

5.00 (1)
Stroke Width (mm)
26
Dimension (Height H x Width W) (mm)
205x255
Vibration (m/s2)
(3-axis composite value) woodwork, mild steel plate cutting / 6
Cutting Capacity (mm) Aluminum
20
Number of Strokes (min-1 [Time/minute])
500 to 3100
Wood Cutting Capacity (mm)
90
Cutting Capacity (mm) Mild Steel
10
Inclined Cutting (Degree)
0-45 (left and right)
Cord Length (m)
2.5
Power Consumption (W)
650
Power (V)
AC100(50/60Hz)
Weight (kg)
2.6
Accessories
Carrying case, sample blade, transparent dust cover, 吸Jin adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GST90BE/NType 35730852 249.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly woodworking
5
From Japan
On 2015-05-16 14:16:51
Because there are many people using JOSSOOS of BOSCH (Bosch) on the spot, I tried to purchase, but the blur is also less satisfactory.
This review is about item#35730852.

Related Products