Buy more than* S$200* and get FREE SHIPPING

Sport Bias Tire

4.71 (7)
Speed Symbol / Load Indication
48S
Rim Diameter (inch)
16
Standard Rim Width (inch)
2.15
Rim Width
(Tolerance) 1.85-2.50
Pattern
TT900FGP
Tire Size
90/90-16 F
Outer Diameter (phi mm)
573
Type
T/L
Width (mm)
96
Specification
For Front
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 240833 35748641 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
250 used
5
From Japan
On 2017-03-26 18:27:51
I am very pleased with the good grip at the pass.
This review is about item#35748641.
Used as front wheel of SRX 400
5
From Japan
On 2016-12-15 15:56:52
Good grip is the best. I can enter safely in the corner. However, exhaustion is fast with tooling main at 7000 km and it is exchange.
This review is about item#35748684.
update
5
From Japan
On 2016-05-25 20:55:37
It is a good tire.
This review is about item#35748666.
Tire exchange
5
From Japan
On 2016-04-17 14:47:56
It is the best grip either dry or wet.
This review is about item#35748727.
Motorbike front tire
3
From Japan
On 2015-12-10 15:47:15
The grip of the tire situation is perfect. As for wear, I do not know until I can use it. Regrettable that the tire that came was made in 2014.
This review is about item#35748666.
From town to Gymkhana
5
From Japan
On 2015-10-20 01:46:10
I can not compare detailed tires because I never used other tires so I can not do a detailed comparison If there is any use other than long distance tooling I am determined by high grip bias Previously I was wearing GT 501 for touring with emphasis on life alone but TT 900 GP I think that it is dangerous that the grip power of the tire for the tooling is dangerous after wearing
This review is about item#35748824.
Tire change
5
From Japan
On 2015-05-20 14:47:54
We are using it for RZ250R. Except for a slight decrease in tire, the grip is also easy to handle with tires. I would appreciate it if there is a pick up service for discarded tires.
This review is about item#35748666.

Related Products