Buy more than* S$200* and get FREE SHIPPING

Electricity Removal Mop

4.50 (2)
Head Diameter (phi mm)
About 190
Material (Trim)
Polypropylene (PP), conductive fiber
Material (Grip)
ABS resin
Weight (g)
About 48
Overall Length (mm)
About 270
TRUSCO Part Number
381-7261
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FU526-000U-MB 35732094 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for pretreatment of printing of plastic products.
4
From Japan
On 2014-07-25 18:53:21
Although it is still difficult to understand the incidence of static electricity seasonally, I think that the usability is good.
This review is about item#35732094.
Window frame, TV screen etc.
5
From Japan
On 2013-11-19 14:06:25
Cleaning and sweeping became more advanced as Swiss fly, as well as hanging over fine details. I think that I am thankful that the screen of the TV is also beautiful.
This review is about item#35732094.

Related Products