Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (head) Trim Length (mm) Type Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (head) Trim Length (mm) Type Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Naturalwood About40 Find spare bracket About 330 359-7547 1PC 1 C2-032U-FS 35732435 7.99 SGD
In stock
Natural wood About 45 Spare About 630 370-0861 1PC 1 C2-060U-FS 35732417 17.99 SGD
In stock
Natural wood About 45 Spare About 460 359-7555 1PC 1 C2-045U-FS 35732426 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-09-24 21:56:17
You can get good garbage. It is pleasant.
This review is about item#35732426.
Cleaning in the warehouse
1
From Japan
On 2015-01-30 17:10:17
Because I wanted to purchase only one for testing, I bought this item "Free Hawk A-60 Pattern only". I am also in the process of inquiring to the customer center, but there was a notation that there is no connection metal fitting on the handle, but is there also a connection metal fitting on the brush? Is it that you can not use it even if you buy a handle and a brush separately? Such a statement is not at all, but please give me your answer.
This review is about item#35732426.
Cleaning in the factory
5
From Japan
On 2014-04-18 21:02:41
Although it is somewhat higher in terms of price, we chose Yamazaki industrial product which is definitely quality. For a famous brand, it was a product with considerably reduced price, so the quality was worrisome, but the low price on devising packaging methods etc. The feeling of use, the material etc was no problem. I will also purchase it next time.
This review is about item#35732417.
Floor cleaning in the factory
5
From Japan
On 2013-03-15 16:42:29
It is easy to use although it is used for many years.
This review is about item#35732426.

Related Products