Buy more than* S$200* and get FREE SHIPPING

Free Broom E45, Spare

4.33 (3)
Material (head)
Polypropylene (PP)
Material (Trim)
Polypropylene (PP) 90% , polyethylene terephthalate (100% recycled PET) , horse hair with neutralizer in
Trim Length (mm)
About 45
Type
Spare
Weight (g)
135
Width (mm)
About 460
TRUSCO Part Number
296-7766
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C271-000U-SP 35732532 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Regeneration of borax
5
From Japan
On 2015-06-03 17:48:57
It was cheap and very good. It is even better if there is a threaded version.
This review is about item#35732532.
Cleaning in the warehouse
3
From Japan
On 2013-03-21 19:33:26
Previously, when the broom hurt, I replaced all the broom, but I knew it would be better to buy the last one and purchased it. Since the handle can still be used, it is very helpful.
This review is about item#35732532.
Dust removal work
5
From Japan
On 2012-01-26 19:35:44
It is slightly thinner than the traditional one, and the hair is finished in hardening. I thought it was unsuccessful because it looked cheap, but this was the best. Rather, it is difficult for dust to get entangled, and you can work lightly with repulsive power. It is strongest when it is combined with a pattern of the same series. I'd like to exchange all of Teramoto of the company for this.
This review is about item#35732532.

Related Products