Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Broom Swivel Head

5.00 (1)
Material (head)
Polypropylene (PP)
Material (Trim)
Polypropylene (PP) polyethylene terephthalate (PET) and polybutylene terephthalate (PBT) horse discharging material input
Trim Length (mm)
About40
Width (mm)
About 320
TRUSCO Part Number
303-0563
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR402-000U-SP 35732557 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At a store
5
From Japan
On 2016-08-11 18:10:20
You can also take care of fine hair. I have good use and I am using it every time because the price is reasonable.
This review is about item#35732557.

Related Products