Buy more than* S$200* and get FREE SHIPPING

Garden Broom

4.33 (3)
Purpose
Cleaning around outside such as asphalt concrete earth.
Material (head)
Polypropylene (PP)
Material (handle)
Steel pipe
Material (Trim)
Polypropylene (PP) 50% , arenga fiber 50%
Trim Length (mm)
About 140
Weight (g)
About 220
Overall Length (mm)
About 700
Width (mm)
About 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C23-0ASU-MB 35732663 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Concrete floor cleaning
3
From Japan
On 2016-02-05 14:44:16
Regarding use it is normal. You can clean without problems. There is "It is possible to take fine garbage to coarse garbage with mixed natural hair type of natural and chemical fibers" in the product explanation, but there is not enough effect of mixing with the main chemical fiber as few natural fibers can be counted It feels doubtful about the attitude of the manufacturer.
This review is about item#35732663.
Sweeping in the garden
5
From Japan
On 2015-02-20 12:08:44
Although it is cheap, it is pretty well ahead and it is easy to sweep. The price is also cheap and it is such a thing. I think that there is no loss even if you buy it
This review is about item#35732663.
Internal cleaning
5
From Japan
On 2014-02-05 09:18:49
Because the broom tip is not a fern, the tip can not come off, it is solid for synthetic fibers. However, there is also a suppleness, there is no feeling of repelling the sweet feeling.
This review is about item#35732663.

Related Products