Buy more than* S$200* and get FREE SHIPPING

Fern Broom, Short Handle

4.25 (8)
Material (broom bristles)
Fern
Material (handle)
Bamboo
Materials (cover)
Polypropylene (PP)
Trim Length (mm)
About 160
Weight (g)
About 165
Overall Length (mm)
About 720
Width (mm)
About 230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C142-00SU-MB 35732821 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Sweeping around the house
3
From Japan
On 2018-02-02 09:25:54
Although it is easy to use at an affordable price in a single item, it is very disappointing because it was taken high as 500 yen was taken by this product delivery.
This review is about item#35732821.
Veranda cleaning work
4
From Japan
On 2016-12-10 21:54:23
I think that durability can not be expected because it is a natural material broom, but with regard to the cleaning work, it was usable without problems. If you divide it as a consumable item, it is better for you to discard it even if it deteriorates, because it is fender and bamboo because the material used is removed from the polypropylene of the shell by removing the wire, it is convenient to dispose as burnable garbage.
This review is about item#35732821.
For factory cleaning
3
From Japan
On 2016-08-03 08:44:08
light. The feeling of use is good. I will last long. I am buying it with the appointment of older workers.
This review is about item#35732821.
Cleaning the factory
5
From Japan
On 2015-11-19 16:19:46
There is no particular inconvenience, it is light and easy to use.
This review is about item#35732821.
Factory floor is finished
5
From Japan
On 2015-07-08 16:09:00
I want a fern blouse, I bought this. I like the handle part with bamboo. Easy to wear, no problem.
This review is about item#35732821.
Sweeping around the office
4
From Japan
On 2014-10-03 17:16:21
It is regrettable that the hand hurts when I sweep with the tip of the handle. The silk itself is solid and easy to sweep.
This review is about item#35732821.
Clean factory work floor
5
From Japan
On 2014-07-24 08:44:31
no problem
This review is about item#35732821.
in the factory
5
From Japan
On 2014-06-20 17:23:34
It is suitable for inside the factory because the tip of the hair is firm.
This review is about item#35732821.

Related Products