Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Weight (g) Height (mm) Width (mm) Type Material (tip rbber) Material (body) Material (handle) Dimensions (Width W x Depth D x Height H) (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Height (mm) Width (mm) Type Material (tip rbber) Material (body) Material (handle) Dimensions (Width W x Depth D x Height H) (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Culture dustpan About 910 820 277 TW-BL TPE Steel melamine baking Steel melamine baking 277x120x820 120 1PC 1 C305-000X-MB 08525992 41.99 SGD
In stock
- About 940 About 800 About 277 - Thermoplastic elastomer(TPE) Steel melamine baking finish Steel chromium plating - About 296 1PC 1 C303-000X-MB 35732961 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For in-house, on-site cleaning
5
From Japan
On 2018-02-18 16:51:20
Since it was easy to use since I borrowed it to my aunt who cleaned it with a long-selling business dusty goods, I ordered it inside the company.
This review is about item#35732961.
clean up
3
From Japan
On 2017-09-19 03:12:59
It's good to be light, but because the width is narrow except for it, the efficiency of cleaning is rather bad.
This review is about item#35732961.
Used by condominium administrator
4
From Japan
On 2015-11-20 17:43:48
Purchased at the request of an elderly manager. It seems to be saved because it can be used without bending backwards. As the lid is closed, the dust that has been swept up seems to be not cluttered. The difficulty is that there is a slight difficulty in carrying around because there is weight. Based on that point, we are deducting one star.
This review is about item#35732961.
Garden entrance
5
From Japan
On 2015-08-16 10:30:52
Satisfied with the cheapness. Rust comes out in half year's use, but there is no problem in use.
This review is about item#35732961.
For factory cleaning
5
From Japan
On 2011-12-10 12:24:44
It is solidly done If you want greedy, it's a little wider
This review is about item#35732961.

Related Products