Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Pan, T-Bl Guard Attaching

4.33 (3)
Material (tip rbber)
Thermoplastic elastomer(TPE)
Material (body)
Steel melamine baking finish
Material (handle)
Steel chromium plating
Depth (mm)
About 316
Weight (g)
About 960
Height (mm)
About 815
Color
Blue
Width (mm)
About 277
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C304-000X-MB 35732977 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To warehouse arrangement!
5
From Japan
On 2016-11-16 17:38:36
Very easy to use, I also want to purchase. The price was also affordable.
This review is about item#35732977.
Cleaning in the campus
5
From Japan
On 2014-10-02 14:32:12
I think that it will be useful for the place of use and use classification if you can set some colors
This review is about item#35732977.
For roof top cleaning
3
From Japan
On 2014-08-27 14:10:00
I am using it without any problem.
This review is about item#35732977.

Related Products