Buy more than* S$200* and get FREE SHIPPING

Dustpan (TW-D-BL)

4.40 (5)
Material (tip rbber)
Thermoplastic elastomer (TPE)
Material (body)
Steel melamine baking
Depth (mm)
About 120
Weight (g)
About 940
Height (mm)
About 835
Color
Blue
Width (mm)
About 277
TRUSCO Part Number
370-1131
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C306-000X-MB 35732995 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For in-factory cleaning
4
From Japan
On 2016-08-01 16:11:24
The price is affordable, so there is no particular problem to use for cleaning inside the factory.
This review is about item#35732995.
Used as an apartment manager for daily cleaning
4
From Japan
On 2015-10-21 19:25:45
The grip part is too lightly turning. I feel that the pillar part is likely to come off if it is used for a long time.
This review is about item#35732995.
Cleaning in the warehouse
5
From Japan
On 2015-02-14 08:46:19
Even one can deliver it so it will be very helpful.
This review is about item#35732995.
Sweeping up
5
From Japan
On 2014-10-13 12:49:06
It is easy to carry, and it is difficult for the last finish sweep to remain. I did a good shopping.
This review is about item#35732995.
Cleaning in factory
4
From Japan
On 2014-05-23 13:58:24
Compared to what we used to eat, it is light and easy to use, it is also clean and easy to fall down. Speaking of greed, if you are a bit cheaper, I would like to use a lot in the factory.
This review is about item#35732995.

Related Products