Buy more than* S$200* and get FREE SHIPPING

Urban Dustpan

4.36 (14)
Caution
The rubbish picker is not included
Material (body)
Polypropylene (PP)
Depth (mm)
326
Weight (g)
About 550
Height (mm)
532
Color
Blue
Width (mm)
337
TRUSCO Part Number
360-2893
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS448-000X-MB 35733065 46.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Purchase for entrance, garden cleaning
4
From Japan
On 2017-11-13 20:21:43
It is light with resin, it has firmness as it is and it has a sense of rigidity It is very good.
This review is about item#35733065.
Cleaning the farmhouse
5
From Japan
On 2017-10-16 21:35:11
The dust collector used before was able to warp and dust could be left behind, but this dust removal is being countermeasured and it is under examining whether to replace it with this.
This review is about item#35733065.
Picking up fallen leaves
4
From Japan
On 2017-09-19 16:06:24
The item itself is easy to use, but the price is a bit expensive ...
This review is about item#35733065.
Cleaning work
5
From Japan
On 2017-09-04 11:17:20
It is reasonable height. The front rubber is good as it can take up fine garbage
This review is about item#35733065.
Cleaning work
5
From Japan
On 2016-01-31 17:51:49
It is strong and it is good. It is GOOD that there is no deformation and it is also strong against chemicals!
This review is about item#35733065.
For in-plant cleaning
3
From Japan
On 2015-06-01 14:41:15
Although I am satisfied with the price, it is a feeling as to what is durability. Depending on usage, we will consider purchasing again.
This review is about item#35733065.
Cleaning the factory
5
From Japan
On 2015-03-11 16:23:30
Since sweeping part is rubber, fine dust can also be taken well
This review is about item#35733065.
cleaning
4
From Japan
On 2015-01-17 15:01:15
It is convenient to put it in the corner of the factory. As of now I am using it without breaking.
This review is about item#35733065.
Cleaning for factory
5
From Japan
On 2015-01-15 17:16:51
It is cheap and easy to clean. Until now I was hand making a can of canned, but from now on I will buy this item.
This review is about item#35733065.
cleaning
4
From Japan
On 2015-01-14 06:50:44
It is light and easy to use.
This review is about item#35733065.

Related Products