Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Trim Length (mm) Weight (g) Color Overall Length (mm) Dimension (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Weight (g) Color Overall Length (mm) Dimension (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1pc 1 BR705-000U-MB 24325717 51.99 SGD
In stock
About 130 (Broom) About 180 (Dustpan) About 330 (Dustpan) Beige (Broom) About 800 (Dustpan) About 270x280 (grip 含) (Broom) About 260 303-4488 1PC 1 BR474-000U-MB 35733083 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Entrance cleaning
5
From Japan
On 2016-01-29 16:56:38
The broom is hard and it is for external use. However, since the broom can be changed, I use it replacing it with a soft one.
This review is about item#35733083.
Cleaning the veranda wood deck
4
From Japan
On 2014-11-11 19:36:51
Although it is certain that Hoki is hard as it is in the review, I think it is as it is. I think that it was more cute if the color was pure white.
This review is about item#35733083.
clean up
1
From Japan
On 2013-04-27 21:13:50
A borax is too hard to use.
This review is about item#35733083.
For sweeping the balcony
4
From Japan
On 2013-04-14 15:00:56
I used a set of Chili and Hoki now but I noticed that it was placed in the corner I thought that I was falling down or thought that I sweat a little but I had to prepare a plastic bag but after washing I wash it up As soon as I notice it, I put the garbage in the Territory. It is regrettable that the sweetness of the broom is not a favorite type, but I thought that I will choose the next borax as it can be changed to a handwrit that can be handled at the part of the hand. The price is satisfactory cheaply as a whole.
This review is about item#35733083.
clean up
4
From Japan
On 2012-02-20 14:34:38
I was searching for a borax set that is integrated with a dust collector. Since a pattern is attached also to a person of this place here, it is very easy because you do not need to crouch down or crouch when putting in garbage. When not in use it is not bad for the appearance to set it as a dust collector and leave it behind on a wall or the like (to stand on its own). I think that it is hard to break and bend trash because the ear of the broom is torn slightly, but it is easier to sweep a little more soft one. I think that it can be used for the outdoors for a long time because it is cheap at Duntsu compared with similar products of other companies, and overall strong.
This review is about item#35733083.

Related Products