Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79 205x960 355-8096 - - - - - 1sheet 1 MO512-090X-MB 35733442 22.99 SGD
In stock
41 205x480 355-8070 - - - - - 1sheet 1 MO512-045X-MB 35733467 11.99 SGD
In stock
55 205x660 355-8088 4 1900 3-0917 Flooring mop (Microfiber) polyester 75% / 25% Nylon Wet and dry cloth cleaning 1Sheet 1 MO512-060X-MB 35733451 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Floor cleaning of facilities
5
From Japan
On 2017-09-14 23:33:20
Economical, slippery and very easy to use. I am using it almost every day for 2 to 3 years but it seems to be still usable.
Used to clean the store floor.
5
From Japan
On 2017-03-29 15:17:03
Small garbage, dust can be taken away, and it can be easily dropped with a brush. It can also be washed and used, economical. Cleaning staff are very praised.
This review is about item#35733442.
Floor cleaning of care facilities
4
From Japan
On 2016-01-15 15:32:22
It is nice to wash and use it very easy to use because it can cleanly spill water
This review is about item#35733451.

Related Products