Buy more than* S$200* and get FREE SHIPPING

Protec Sponge Grip

4.60 (5)
Length (mm)
170
Material
Polyvinyl chloride (PVC), acrylonitrile butadiene rubber(NBR)
...see all>
Product Options
ADD TO CART
Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 - 26 1Bag(2PC) 1 MO559-022X-MB 35733765 4.20 SGD
In stock
25 - 30 1Bag(2PC) 1 MO559-025X-MB 35733774 4.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
tripod
5
From Japan
On 2017-03-11 20:20:33
I attached it to the camera's tripod. Winter shooting became easier. Because it is a blue color, it is very different from other tripods and I like it very much.
This review is about item#35733774.
grip
5
From Japan
On 2015-09-08 14:53:21
Texture is fine and feels good. I wish there were some kinds of wall thicknesses.
This review is about item#35733765.
grip
3
From Japan
On 2015-02-22 03:27:11
Although I did not get in easily, please add detergent to the instructions. I should have done the work after reading it.
This review is about item#35733765.
Purchased for carbon tripod protection
5
From Japan
On 2014-09-01 11:54:29
I bought it for the protection of Manfrotto's tripod 190CX3 (carbon three stage). It fits to a pipe diameter of 25 mm. I wanted to protect the entire foot of the first row, so I used two 170 mm lengths per foot, the length was perfect. It was saved by entering two bags per bag. The touch is soft and familiar to the hand. Even before you said, the color is also calm blue, so there is no vulgar feeling at all. Differentiation can be aimed at scenes where the tripod stands side by side. When wearing, it worked very hard when you worked after blowing the silicone spray twirl http://www.monotaro.com/g/00169255/ inside. Those who do not have silicone spray recommend purchasing at the same time.
This review is about item#35733765.
Camera Tripod Cover
5
From Japan
On 2012-11-29 13:53:48
I attached it to the 28 pie of the camera tripod. If you take the time slowly, you will cover it. Pay attention to sponge breaking when impossible force is applied. I prepare a sponge pipe as a tripod protective cover, but in most cases it is black, so you can set a difference with other people with calm blue. I did not know that this item was two pieces, and I bought three more packs.
This review is about item#35733774.

Related Products