Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thread Rag, E-8

4.50 (6)
Material (head)
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Dimension (mm) Material (thread) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material (thread) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 230x210 40% cotton, 50% rayon 10% About 260 Green 1Sheet 1 C313-8-260X-MB 35733905 9.99 SGD
In stock
About 230x210 40% cotton 50% polyester 10% rayon About300 Yellow 1Sheet 1 C313-8-300X-MB 35733966 10.99 SGD
In stock
About 230x210 40% cotton 50% polyester 10% rayon About260 Yellow 1Sheet 1 C313-8-260X-MB 35733914 9.99 SGD
In stock
About 230x210 40% polyester 50% cotton, 10% rayon About300 White 1Sheet 1 C313-8-300X-MB 35733975 10.99 SGD
In stock
About 230x210 40% cotton 50% polyester 10% rayon About260 White 1Sheet 1 C313-8-260X-MB 35733923 9.99 SGD
In stock
About 230x210 40% cotton 50% polyester 10% rayon About300 Green 1Sheet 1 C313-8-300X-MB 35733957 10.99 SGD
In stock
About 230 X 210 40% Cotton, 50% polyester, 10% rayon About 260 Red 1Sheet 1 C313-8-260X-MB 35733887 9.99 SGD
In stock
About 230 X 210 40% Cotton, 50% polyester, 10% rayon About 260 Blue 1Sheet 1 C313-8-260X-MB 35733896 9.99 SGD
In stock
About 230 X 210 40% Cotton, 50% polyester, 10% rayon About 300 Red 1Sheet 1 C313-8-300X-MB 35733932 10.99 SGD
In stock
About 230 X 210 40% Cotton, 50% polyester, 10% rayon About 300 Blue 1Sheet 1 C313-8-300X-MB 35733941 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For building cleaning
5
From Japan
On 2018-04-19 16:07:26
I'm satisfied with what I'm tightly fitting I will use it in the future
This review is about item#35733887.
During cleaning work
5
From Japan
On 2017-09-14 23:33:36
Although high-grade mops are also being sold at the moment, it will be hard to squeeze by squeezing mops. Especially because it was unpopular with female cleaners, we changed this product, it is easy to squeeze and is popular among female cleaners. However, I feel that life is short.
This review is about item#35733941.
When cleaning the floor
5
From Japan
On 2017-03-26 18:48:32
It is used in conjunction with the wiper, but it is preferable to be able to install with one touch. Water containment can be well cleaned up.
This review is about item#35733941.
For cleaning
4
From Japan
On 2015-08-20 14:39:33
I do not feel much difference between 260 g and 300 g. I do not understand the meaning of the two kinds of setting.
This review is about item#35733914.
House cleaning
3
From Japan
On 2014-06-24 17:19:29
Hair length is good. I am glad that there is a little hair volume.
This review is about item#35733887.
Cleaning the floor inside the shop entering with the foot. There are many people entering and leaving the store, the floor darkens immediately with drinks, dust and shoes, it gets dirty. For that reason, I use this mop in addition to sweeping everyday.
5
From Japan
On 2012-01-26 23:13:20
First of all, please be aware that this product can only be used with a proprietary mop handle called [Protek Freehandle EX]. Frequently selling at cheap prices at home centers, the type of lugs clipped by the clip was steadily shifting when squeezing with a mop squeezer, and it was necessary to pinch it in the middle again in the middle. (The hands were dirty and unsanitary.) However, this lug is fixed at the resin, and it is fixed with a dedicated mop handle, so it is very easy to use without being displaced. Cleaning ability gradually falls from about one week past, but still it can be used for many months. There are variations in the color of the resin part, so I use different colors in the shop, I use the toilet and the corridor etc. I would like to continue using it in the future, it is a recommended item.
This review is about item#35733932.

Related Products