Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mop Head E-6

5.00 (3)
Purpose
Free handle EX, power handle
Material (head)
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Material (thread) Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (thread) Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40% cotton, 50% rayon 10% About 260 Red About 170x280 1Sheet 1 C313-6-260X-MB 35733984 10.99 SGD
In stock
40% polyester 50% cotton, 10% rayon About300 Blue About 170x300 1Sheet 1 C313-6-300X-MB 35734045 14.99 SGD
Shipped after 2018-05-02
40% polyester 50% cotton, 10% rayon About300 Yellow About 170x300 1Sheet 1 C313-6-300X-MB 35734063 14.99 SGD
Shipped after 2018-05-02
40% polyester 50% cotton, 10% rayon About300 Green About 170x300 1Sheet 1 C313-6-300X-MB 35734054 14.99 SGD
Shipped after 2018-05-02
40% polyester 50% cotton, 10% rayon About300 White About 170x300 1Sheet 1 C313-6-300X-MB 35734072 14.99 SGD
Shipped after 2018-05-02
40% polyester 50% cotton, 10% rayon About260 White About 170x280 1Sheet 1 C313-6-260X-MB 35734027 12.99 SGD
Shipped after 2018-05-02
40% polyester 50% cotton, 10% rayon About260 Yellow About 170x280 1Sheet 1 C313-6-260X-MB 35734011 12.99 SGD
Shipped after 2018-05-02
40% polyester 50% cotton, 10% rayon About260 Green About 170x280 1Sheet 1 C313-6-260X-MB 35734002 67.99 SGD
Shipped after 2018-05-02
40% cotton 50% polyester 10% rayon About300 Red About 170x300 1Sheet 1 C313-6-300X-MB 35734036 10.99 SGD
In stock
40% cotton 50% polyester 10% rayon About260 Blue About 170x280 1Sheet 1 C313-6-260X-MB 35733993 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning the store floor
5
From Japan
On 2016-08-02 16:26:20
I usually used 300 grams, but it seems that 260 g seems to be just right though it was hard to squeeze with older female workers heavily including water.
This review is about item#35733993.
clean up
5
From Japan
On 2015-02-18 14:54:22
Surprisingly I was looking for a mass of 260 grams on the website of a specialized shop. I was using 320 grams, but squeezing is difficult, so it was very helpful.
This review is about item#35733984.
Floor cleaning
5
From Japan
On 2014-07-10 10:39:42
It is easy to wipe the thread long
This review is about item#35733984.

Related Products