The reviews are automatic translation.
Restoration of a single car
From Japan
On 2017-09-15 16:25:03
I do not want to use a tire with a design that is distant from the atmosphere at that time, which is very helpful.
Tire exchange
From Japan
On 2017-09-03 22:25:43
TT 100 GP has good grip performance, I always love it. Although I was exchanging at the shop so far, I could exchange it myself. I want to use it again.
During the inspection, we exchanged.
From Japan
On 2017-06-05 14:34:32
I think that it fits well with a vintage bike, in a pattern, it is nice.
Tire exchange
From Japan
On 2016-12-28 15:09:44
The date of manufacture was also old in August, it was saved by cheaply purchasing a mass-market shop close to two wheels.
Replacement due to exhaustion
From Japan
On 2016-11-03 14:33:28
I am allowed to use it every time I can save the trouble of going to a motorbike shop. Cospa, quality convinced both!
Maintenance of RZ 350
From Japan
On 2016-10-28 15:38:55
It is a standard tire of RZ. Just because the way of packing was made to sandwich the tire with Petchanko, the shape of the tire width became thinner and it did not close to the wheel first and it was difficult to put air in.
Tire change of motorcycle
From Japan
On 2016-08-26 13:37:46
Reduction is a bit early, but the grip is perfect. Riding comfort is also reasonable, but incorporating tubeless into tube type is hard and tough. It is necessary confirmation.
Two wheel tire exchange
From Japan
On 2016-08-20 13:01:13
Used for the rear wheel of Yamaha YBR 125. I exchanged myself, but it can be used without problems. It's about 7 to 8000 kilometers, it will be time for replacement and there is no particular concern about rainy days.
YAMAHASRV 250
From Japan
On 2016-03-04 14:57:50
It is a tire that is excellent in grip power. Although it is quick to reduce, I am satisfied with reliable running. I can run with confidence on a rainy day How many times have I been saved by this tire?
GB 250
From Japan
On 2016-01-31 20:14:05
Very good. The grip performance is very high, it banks till it rubs the step very much. There is also smooth and unusual behavior as well as killing. Even on wet roads, you can safely travel without problems. However, it seems easy to reduce because the compound is soft. Compared with IRC's GS 19, it feels easy to reduce. I think that it is even better since the pattern also becomes a classic bike.