Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Width (mm) Specification Compatible Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Specification Compatible Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
154 For Front - 71H - 3.5 (Tolerance) 3.00-4.00 D404F 150/80-16 F 646 T/L 1PC 1 233197 35749305 -
Discontinued
[x]
80 For Front - 45P 16 1.85 (Tolerance) 1.60-2.15 D404F 80/100-16 F 566 W/T 1PC 1 236627 35749253 63.99 SGD
In stock
- - - - - - - - - - - 1pc 1 302471 03397327 78.99 SGD
Shipped after 2018-05-07
120 For Rear For Rear 2PR 12 3 (Tolerance level) 2.75-3.00 D404 4.50-12 R 544 W/T 1PC 1 268135 35749411 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
For bike tire replacement
4
From Japan
On 2018-04-14 14:49:52
Better maneuverability and braking than I expected, I want more variations in the tire pattern.
This review is about item#35749341.
Used as a drag star
5
From Japan
On 2017-10-06 14:58:15
This time the second exchange, the last time purchased elsewhere, but this time purchase from the price here, of course durability etc. Used without problems to
This review is about item#35749357.
Bike tire exchange
5
From Japan
On 2017-10-05 14:38:58
I think that the drainage of rainy day is good and the good grip quality also good product. Is it supple rubber elasticity after durability?
This review is about item#35749332.
Attached to Kawasaki's American front
5
From Japan
On 2017-10-01 20:47:44
I attached it to the American front of Kawasaki. I am very satisfied with no problems with grip performance and drainage.
This review is about item#35749393.
Commuting etc.
5
From Japan
On 2017-09-10 11:58:18
I am using it for the front tire of Triumph, Cornering has improved very much.
This review is about item#3397327.
Honda Rebull's rear wheels
5
From Japan
On 2017-06-22 16:41:23
Because the rear wheel of the Honda Lebre became stiff and it became old, as it is searching I found KABUKI D 404, I bought a monotaro several times It was my first time to purchase a bike tire, but I purchased it with confidence. I do not know the durability, but I am very satisfied.
This review is about item#35749427.
Car Maintenance
5
From Japan
On 2017-03-21 16:18:23
It got easier to drive. We are also considering ordering for other vehicles.
This review is about item#35749271.
American bike tire
5
From Japan
On 2016-10-16 23:32:38
It is a staple to American. Grip is good and there is no worry even in cornering.
This review is about item#35749262.
The deterioration of the tires is severe.
5
From Japan
On 2016-04-06 19:17:41
I bought KABUKI for the first time this time but it was a nice feeling! The price is reasonable and I am very satisfied with this grip power!
This review is about item#35749497.
Tire exchange
5
From Japan
On 2016-03-08 15:49:38
I am satisfied because the same thing as the present situation was available.
This review is about item#35749357.

Related Products