Buy more than* S$200* and get FREE SHIPPING

12LED Head Light

3.72 (137)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The lens is buckling type. Easily to install and remove. At the time of using it please be care about falling, This product is manufactured in Japanese standards. Please check the specification before you order., The lens is buckling type. Easily to install and remove. At the time of using it please be care about falling
Luminous Flux (Lm)
48
Luminous Intensity (mcd)
13000 to 15000x12
Lighting System
1.When the button is pressed one, 4 LED lights will light up 2. When the button is pressed twice, 8 LED lights will light up 3. When the button is pressed 3 times, 12 LED lights will light up, 4. When the button is pressed 4 times, 12 LED lights will light up
Batteries
AAA x 3 (batteries sold separately)
Weight (g)
about 80 (not including batteries)
Material
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-12LED 35735691 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 36
3 star 24
2 star 12
1 star 14
Review Rating: 3.72
137 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2018-04-06 14:47:47
There is ample brightness, the rest can be used for a long time, the result will be first.
This review is about item#35735691.
Wood work
1
From Japan
On 2018-04-04 13:51:28
Typical of cheap worst dagger · · · It is not anywhere else. There was no switch. As expected it is made in one country.
This review is about item#35735691.
Working in painting work and in places without electricity
5
From Japan
On 2018-03-30 15:44:42
It is good to step up light up separately in several times    It seems to be useful even in an emergency
This review is about item#35735691.
During nighttime work and under floor work
5
From Japan
On 2018-03-23 19:35:47
I ordered it from the amount considered toy degree. There is also switching of brightness and presbyopia is sufficient brightness. Also there is a blinking function such as when walking at night or when riding a bicycle It can be used very conveniently.
This review is about item#35735691.
Used when feeling the hand is a little dark
4
From Japan
On 2018-03-14 09:50:04
With both hands, the hand is bright. Hit the head rather than the rubber band if possible Is desirable.
This review is about item#35735691.
Warehouse work etc.
5
From Japan
On 2018-03-05 11:02:46
It is possible to adjust the brightness in three stages with one button, very satisfied with the product which the LED is very bright and excellent in cost performance.
This review is about item#35735691.
Reserve as emergency equipment in the event of a major earthquake or other disaster
4
From Japan
On 2018-01-31 15:08:22
I like lightweight, the angle of lighting can be changed, there is flashing light and it is effective in emergency, but I use three AAA batteries as the main power supply, preferably two AA batteries are suitable for disaster I think.
This review is about item#35735691.
For underfloor conservation
3
From Japan
On 2018-01-17 16:26:26
Brightness was not as bright as I thought, but I could use it normally.
This review is about item#35735691.
Work during long-term power failure
4
From Japan
On 2018-01-04 16:16:02
Purchased and lighted (3 levels), flashing confirmed. (How much battery will you have?
This review is about item#35735691.
For children's camp
5
From Japan
On 2017-12-10 23:55:49
I bought it for children's camp. It can be used for preschool children, so it is good.
This review is about item#35735691.

Related Products