Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Normal JIS Pin Type Inner Link Width (mm) Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal JIS Pin Type Inner Link Width (mm) Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Cotter pin type 19.15 31.75   1PC 1 OCM100JL 35735874 7.99 SGD
Shipped after 2018-04-27
160 Cotter pin type 31.75 50.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OCM160JL 35735901 20.99 SGD
Shipped after 2018-04-27
140 Cotter pin type 25.5 44.45   1PC 1 OCM140JL 35735892 13.99 SGD
Shipped after 2018-04-27
120 Cotter pin type 25.55 38.1   1PC 1 OCM120JL 35735883 11.99 SGD
Shipped after 2018-04-27
35 Rivet form 4.8 9.525   1PC 1 OCM35JL 35735822 1.99 SGD
In stock
40 Rivet type 7.95 12.7   1PC 1 OCM40JL 35735831 1.99 SGD
In stock
50 Rivet type 9.55 15.875   1PC 1 OCM50JL 35735847 1.99 SGD
In stock
60 Rivet type 12.7 19.05   1PC 1 OCM60JL 35735856 2.99 SGD
In stock
80 Rivet type 15.9 25.4   1PC 1 OCM80JL 35735865 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Chain connection
5
From Japan
On 2017-11-30 16:28:48
There was no treatment at home center, it was nice to be found here. It is saved without problems for use at low cost.
This review is about item#35735822.
Join the chain
4
From Japan
On 2016-05-09 10:59:01
I could use it normally. The price was also cheap so I am satisfied.
This review is about item#35735831.
When connecting chains
3
From Japan
On 2013-03-05 14:25:00
Although it can be used normally, occasionally there is a tight fitting plate. I purchase it because it is cheaper than other companies, but I want even more than # 120 even in monotaro brands.
This review is about item#35735892.

Related Products