Buy more than* S$200* and get FREE SHIPPING

Average Tensile Strength (kN[kgf])
63.73[6500]
Normal JIS
50-2
Approximate Weight (kg/m)
2.13
Pin Type
Rivet-shaped
Unit Length (m)
3
Number of Rows
2
Number of Unit Links
192
Inner Link Width (mm)
9.55
Pitch (mm)
15.875
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OCM50-2 35736014 149.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products