Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Clip Clamp Pliers

4.67 (3)
Dimensions L (mm)
190, 190
Weight (g)
140, 140
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CCP-190 07109532 51.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When exterior desorption
4
From Japan
On 2016-06-02 15:58:23
It is very easy to use is good.
This review is about item#07109532.
Bumper, other removal work
5
From Japan
On 2013-04-17 14:45:41
You come in handy to remove such as a clip. Among them, when removing the insulator clip of the hood is perfect.
This review is about item#07109532.
Auto maintenance
5
From Japan
On 2013-04-09 21:45:39
Seemingly of Japan's leading manufacturers, the accuracy of the tool is very good. Price is the highest if a little more fallen below.
This review is about item#07109532.

Related Products