Buy more than* S$200* and get FREE SHIPPING

My Link Cable Lock Set

3.00 (2)
Thickness (mm)
20
Length (mm)
1350
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 SGM-202D 30086288 -
Discontinued
[x]
  1PC 1 SGM-202D 35737256 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Prevention of theft of motorcycles
5
From Japan
On 2014-03-10 13:00:03
It is an impression of trying to use for 2 years 5 months. Since the dial part was using a motorcycle cover so that it will not hit rain breeze, there was no rust / sticking occurrence, so we can use it normally for now. The width of the bike, the thickness of the tire etc. Various, but a bit more (about 500 mm) If the total length is long, I think that more usability will be improved. (Often not reaching by locking to connect with a fence etc. often)
This review is about item#35737256.
Bike lock
1
From Japan
On 2013-10-14 22:45:23
It is a dial lock. It is very difficult to change from the initial setting number to an arbitrary number. Although it does not write in detail, although it is structured to set an arbitrary number while pressing the red protrusion part in the dial lock, it is difficult to push it because this protrusion is hard, and the setting is reversed immediately can not. Eventually, during the thumb stuffing, the protruding part stabbed and bleeding, it was impossible to change from the initial setting. If you are in the United States, you can claim $ 3,000 for injury compensation. Improvement regarding ease of handling is necessary, such as lightening the rigidity of the protrusion. I do not know if the sent item happens to be bad or not, but it is impossible to change the dial number in a male with normal power.
This review is about item#35737256.

Related Products