Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Type Application Cross-section Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Type Application Cross-section Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54L - 3.5 120/70-10 422 REINF TL For rear 122 2.75-3.75 1PC 1 035970 40517425 119.90 SGD
Shipped after 2017-04-06
45L - 3 110/70-11 433 TL For Front 110 2.15-3.00 1PC 1 035960 40517407 119.90 SGD
Shipped after 2017-04-06
56P 12 3.5 130/70-12 R 487 TL For rear 129 3.00-4.00 1PC 1 031790 35740643 109.90 SGD
In stock
63P 13 3.75 140/60-13 R 498 REINF TL For rear 139 3.50-4.50 1PC 1 031810 35740677 139.90 SGD
Shipped after 2017-04-06
46P 14 2.15 90/90-14 518 TL For Front 90 1.85-2.50 1PC 1 036450 40517416 109.90 SGD
In stock
62P 12 3.5 130/70-12 R 487 REINF TL For rear 129 3.00-4.00 1PC 1 031780 35740652 109.90 SGD
Shipped after 2017-04-06
57P 14 2.5 100/90-14 536 REINF TL For rear 101 2.15-2.75 1PC 1 036460 40517434 109.90 SGD
In stock
55S - 3.5 120/70-14 F 524 TL For Front 122 2.75-3.75 1PC 1 031740 35740573 109.90 SGD
Shipped after 2017-04-06
56S - 3.5 120/70-15 F 549 TL For Front 122 2.75-3.75 1PC 1 031750 35740591 149.90 SGD
Shipped after 2017-04-06
52P - 3 110/70-16 F 560 TL For Front 110 2.50-3.50 1PC 1 031770 35740616 169.90 SGD
Shipped after 2017-04-06
63P - 3.5 130/70-13 R 512 REINF TL For rear 129 3.00-4.00 1PC 1 031800 35740661 109.90 SGD
Shipped after 2017-04-06
68S - 3.75 140/70-14 R 552 REINF TL For rear 139 3.50-4.50 1PC 1 031820 35740704 159.90 SGD
Shipped after 2017-04-06
56P - 3.5 120/70-15 F 549 TL For Front 122 2.75-3.75 1PC 1 031930 35740582 149.90 SGD
Shipped after 2017-04-06
52S - 3 110/70-16 F 560 TL For Front 110 2.50-3.50 1PC 1 031950 35740625 169.90 SGD
Shipped after 2017-04-06
64P - 3.75 140/60-14 R 524 REINF TL For rear 139 3.50-4.50 1PC 1 031960 35740686 -
Discontinued
[x]
56S - 4.25 150/70-14 R 566 TL For rear 151 4.00-4.50 1PC 1 031970 35740722 159.90 SGD
Shipped after 2017-04-06
65P - 3.75 140/70-16 R 602 TL For rear 139 3.50-4.50 1PC 1 031850 35740756 -
Discontinued
[x]
65S - 3.75 140/70-16 R 602 TL For rear 139 3.50-4.50 1PC 1 031860 35740765 219.90 SGD
Shipped after 2017-04-06
51S - 3.5 120/70-12 F 473 TL For Front 122 2.75-3.75 1PC 1 031910 35740546 95.95 SGD
Shipped after 2017-04-06
55P - 3.5 120/70-14 F 524 TL For Front 122 2.75-3.75 1PC 1 031920 35740564 109.90 SGD
Shipped after 2017-04-06
60P - 2.75 120/80-16 R 598 TL For rear 119 2.50-3.00 1PC 1 031980 35740731 149.90 SGD
Shipped after 2017-04-06
55S - 2.5 110/80-16 F 582 TL For Front 109 2.15-3.00 1PC 1 031760 35740634 -
Discontinued
[x]
64S - 3.75 140/60-14 R 524 REINF TL For rear 139 3.50-4.50 1PC 1 031840 35740695 159.90 SGD
Shipped after 2017-04-06
50P - 2.5 100/80-16 F 566 TL For Front 101 2.15-2.75 1PC 1 031940 35740607 169.90 SGD
Shipped after 2017-04-06
61P - 3.5 130/70-16 R 588 TL For rear 129 3.00-4.00 1PC 1 031990 35740747 149.90 SGD
Shipped after 2017-04-06
56P - 4.25 150/70-14 R 566 TL For rear 151 4.00-4.50 1PC 1 031830 35740713 -
Discontinued
[x]
51P 12 3.5 120/70-12 F 473 TL For Front 122 2.75-3.75 1PC 1 31720 35740537 93.36 SGD
Shipped after 2017-04-06
56P 13 2.5 110/90-13 F 528 TL For Front 109 2.15-3.00 1PC 1 31730 35740555 109.90 SGD
Shipped after 2017-04-06
64P 12 2.5 110/90-12 F 503 TL For Front 109 2.15-3.00 1PC 1 31710 35740521 329.90 SGD
Shipped after 2017-04-06
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2016-11-07 16:16:48
PCX125 was attached to, but we are satisfied tire pattern is better than normal.
This review is about item#40517416.
For exchange
5
From Japan
On 2015-07-26 03:11:40
good.
This review is about item#40517434.
scooter
5
From Japan
On 2015-06-19 19:53:47
Grip was also better that became truly Michelin handling very well. Also be satisfied better ride
This review is about item#35740521.
PCX125 front tire
5
From Japan
On 2014-12-12 17:12:01
And 13000km traveling, so have soon front tire becomes life, was purchased. There is a grip than the genuine of IRC, there only Michelin has been in ... and the appeal as not to slip in the manhole, but also somewhat attack stable. It Hashire with confidence on a rainy day.
This review is about item#40517416.
Skywave 250
5
From Japan
On 2014-11-21 14:36:55
Until now it had been private cheap tire of Southeast Asia-based, but this tire was exceptional. Uh-oh? What is the position of the sense of stability.
This review is about item#35740661.
Touring
5
From Japan
On 2014-10-05 16:28:26
I grip good also I think that it is long-lasting life It is the recommended tire
This review is about item#40517416.
Touring
5
From Japan
On 2014-09-29 19:36:21
Rear tire it was good, to grip good More life of a certain first-class manufacturers was good long This time, I bought a front
Touring
5
From Japan
On 2014-09-21 16:42:14
Well also grip Long Life It will last longer than the tire of a certain leading manufacturers This time I ordered the Front
This review is about item#40517434.
It was in this tire in consideration of the measures rainy day.
5
From Japan
On 2014-07-03 09:23:32
Since it purchased from cheap price here Monotarou's in your request had to say that very good in the story from our customers. Or not to continue buying Customers is up to.
This review is about item#35740652.
Exchange on their own
5
From Japan
On 2014-03-26 22:04:05
Grip is also good pretty good. Will is early to decrease because it is soft, but is safety first.
This review is about item#35740537.

Related Products