Buy more than* S$200* and get FREE SHIPPING

W Bit Joint

4.43 (7)
Usage Tool
Electric drill, impact driver
Overall Length (mm)
50
Material
(Main body) CR-MOLY (Cover) TPR
Specification
For 6.35 axis (both sides)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35755447 10.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Hole drilled screws of the fittings
5
From Japan
On 2016-02-08 10:48:55
At the time of installation, to the driver bit direction, is useful goods that can be used without stress can be unlocked if not Shifts to Kiri direction at the time of disconnect. Once broken, I want to also buy.
This review is about item#35755447.
Use the socket still attached bit
3
From Japan
On 2015-10-25 03:34:03
Well I hope the strength to worry, more convenient of directly causing the socket to 6,35MM. I want new because things have to fall damaged the catch during a recent state can not order not know the manufacturer? ? ?
This review is about item#35755447.
Formwork construction
4
From Japan
On 2015-08-17 06:52:36
Very good. Still or was good if magnet standard equipment
This review is about item#35755447.
Construction site
5
From Japan
On 2015-08-05 17:58:45
Very convenient since the bit exchange and detachment can be used impact for bits Any smooth
This review is about item#35755447.
Indoor handrail mounting
5
From Japan
On 2014-03-15 07:56:56
Insertion and removal than other similar products was good can be very smoothly
This review is about item#35755447.
Under drilling for bis beating
5
From Japan
On 2013-12-18 06:02:24
Although removed with one-touch of the hand tried several points the products claiming to be able to, products that really can be detached easily without Urusawa at the touch of a button was only this W bit joint. When repeated under drilling and screw tightening many times, it will be truly comfortable.
This review is about item#35755447.
Woodworking screw fastening
4
From Japan
On 2013-10-14 17:46:20
While wearing a positive bit, because the lower hole cone can be used, very convenient! However, care must be taken because the blurring of Shitaanakiri increases.
This review is about item#35755447.

Related Products