Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket Wrench Set 40 Pcs

3.52 (21)
Set Contents
9.5sq sockets (9/10/11/12/13/14/15/16/17/19mm) 6.35sq sockets (9/10/11/12/13/14/15/16/17/19mm) 9.5 mm square ratchet handle socket adapter (9.5->6.35mm) Extension bar Spark plug socket 21 mm Screwdriver bits (-5.5,-4,-7, +0.1, +2.3) POSID
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(40PCSet) 1 S-100 35755456 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 3
2 star 4
1 star 2
Review Rating: 3.52
21 Customer Reviews
The reviews are automatic translation.
easy work
5
From Japan
On 2018-04-12 15:02:42
A bit more, it is the best if one part has a profound feeling.
This review is about item#35755456.
Emergency use
1
From Japan
On 2017-02-08 10:02:49
I thought that the quality was reasonable and cheap, but I bought it because I thought that the size was all right and useful for emergency use. There was not a turn for a while, but it finally came in ... but I could not find a suitable size. 5mm 5.5mm of the case All 6mm sockets contain 5mm sockets There is no existence worth everything but all the attractions are attractive.
This review is about item#35755456.
To the maintenance of the bicycle.
4
From Japan
On 2016-10-02 16:46:04
I bought it for the maintenance of the bicycle of my nephew of my high school student. Because there are cases, storage is also good. The nephew himself is also pleased. It got a nice present.
This review is about item#35755456.
Assembling the items you bought through mail order etc.
3
From Japan
On 2016-01-08 11:30:23
In TONE and KTC etc., size variations that are expensive and incomplete can be aligned and it is convenient to put it in a drawer. When you buy light furniture etc, you can quickly take out as much as you can. Although it is not suitable for hard things like automobile maintenance, it is often not enough to assemble what you bought at mail-order. (It is too bad that there is no hexagonal wrench in the set, but it is often attached to the product.) Ease of handling not to pull out a big tool box is good. I pasted a bubble wrap mat (packing material) etc on the back of the case. The contents will not fall apart even if carried around.
This review is about item#35755456.
It is not a specific work.
2
From Japan
On 2015-10-20 15:00:12
It is an appropriate commodity. I do not think anyone uses this price at this price, but I think that it is good if home DIY. However, it may be disappointing if you are considering purchasing, as it is with a case! Although it is the attachment at the end of the driver, it becomes scattered inside. As it is, the tension drops each time you open the case.
This review is about item#35755456.
Maintenance
4
From Japan
On 2015-09-08 09:43:06
I can use it normally
This review is about item#35755456.
Maintenance of bike etc.
4
From Japan
On 2015-02-20 02:13:35
It is a difficult point that the grip on the case is loose. As this price, I think whether it is good for normal use considering without a case.
This review is about item#35755456.
Bike · Bicycle maintenance
2
From Japan
On 2014-11-30 01:08:37
I bought it for uniform size. At this price this piece number is amazing, but ... again, it was quality as it was price. - Usability - The accuracy of the socket is low and the corner is rounded. In addition, coupled with the low accuracy of the extension bar, there is much play, and torque can not be applied tightly. Also making hard cases is not good. If you tilt it sideways it will be messed up inside. - Conclusion - I think that there is no problem if it is not used frequently and does not work to apply torque.
This review is about item#35755456.
Bicycle maintenance etc.
5
From Japan
On 2014-11-10 16:21:45
The reason why you chose to have a 15 mm socket. It was wonderful that it was higher if you bought it in roses.
This review is about item#35755456.
For simple maintenance work
2
From Japan
On 2014-10-26 13:51:22
I tried to purchase because the ratchet handle of the wrench I used to date has become useless. Because price is price, we do not ask for high quality, but the system of head assembling part of ratchet handle is coarse and play is too much. It might have been better to have bought a ratchet handle just solidly made
This review is about item#35755456.

Related Products