Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket Wrench Set 30 Pcs

3.69 (13)
Set Contents
9.5 mm plug Horn 6.35 mm socket (12.13, 14.17, 19.21 / 22) plugins angle 9.5 mm square socket (4.5, 5, 5.5, 6.7, 8.9 and 10.11), rubber grip ratchet handle and socket adapter (6.35 mm), socket adapters (-> 9.5 6.35 mm), extension bar, screwdriver bits (-4.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(30PCSet) 1 S-200 35755465 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 2
Review Rating: 3.69
13 Customer Reviews
The reviews are automatic translation.
As a private tool
5
From Japan
On 2017-04-06 18:19:21
Since the body ratchet of the old equivalent product which had been up to now has broken, many types of parts purchased are useful
This review is about item#35755465.
Car Maintenance
1
From Japan
On 2016-11-02 10:14:18
With the first use after the arrival of the item, we removed only one bolt, the ratchet became useless without being able to install, and it became unusable ... After all it was finished with the spanner. The remaining sockets are hit by a hammer every day as a driving tool. We do not purchase M & M's items anymore.
This review is about item#35755465.
Used for motorcycle engine oil change
5
From Japan
On 2015-08-08 07:49:18
It is useful when loosening the drain screw of motorcycle engine oil loosening, this set is enough for everyday use, it is glad if there is supercluster for motorcycle It is attached to other set. Thank you very much
This review is about item#35755465.
DRY
5
From Japan
On 2015-03-27 13:04:48
Can be used without problems!
This review is about item#35755465.
To undo the car's audio
5
From Japan
On 2015-02-27 12:47:53
Thanks to you, the cost has been greatly reduced.
This review is about item#35755465.
work
1
From Japan
On 2015-01-16 20:16:15
Switching too hard, it will not be usable!
This review is about item#35755465.
LCD monitor arm tightening
4
From Japan
On 2014-10-30 19:20:30
Good price for price split
This review is about item#35755465.
Maintenance of snow removing machines
5
From Japan
On 2014-01-27 17:24:52
I felt easy to use it well with the number of sockets and furniture.
This review is about item#35755465.
Maintenance of bikes
5
From Japan
On 2013-11-16 12:42:20
I mainly use it for maintenance of a motorcycle. The impression used, the strength, size, weight of the material was very satisfying from the comparison of the price. The point which I became concerned is that many of the motorcycle nuts have diameters of 8 mm to 14 mm, and when using the caliber it is necessary to bite the adapter. However, I am very satisfied with this quality at this price.
This review is about item#35755465.
Motorcycle Maintenance
2
From Japan
On 2013-10-02 12:49:06
I think that it can be used for easy maintenance and repair of the bike. I think that it is enough to think about the price, but I am disappointed that the plastic case will not close. It is truly that the case does not close with a wrench set. It is a feeling.
This review is about item#35755465.

Related Products