Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Unrestricted Gimlet For No.36X Charge Drill

4.17 (6)
Purpose
For drilling in down lights, tubes, ducts, etc.
Size (mm)
30x120
Materials (Blade)
High speed steel
Hole Drilling Depth (mm)
single-sided: 12-/both-sides: 24
Drill Diameter (phi mm)
8
Hole Diameter (phi mm)
30 - 120
Shaft Diameter (phi mm)
Hexagonal shaft 6.35
TRUSCO Part Number
404-2832
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.36X 10236493 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Repair work of electrical equipment
4
From Japan
On 2017-09-17 07:01:20
I use it in a place where the size can not be adjusted.
This review is about item#10236493.
Drilling of wood
4
From Japan
On 2017-05-24 16:37:19
I can finish drilling more beautifully than I imagined, but I want a bit more depth.
This review is about item#10236493.
Production of woodwork parts
5
From Japan
On 2017-05-24 07:25:53
There is no blur, the cut surface is also beautiful. The difficulty is that the tip screws are too strong and the material rises up when fixing the two hand clamps. The tip thread portion was blunted with a rasp. Material lifting also disappeared, and work became possible accurately.
This review is about item#10236493.
Drilling of wood
3
From Japan
On 2017-05-20 06:51:39
The usage method is wrong, but it is convenient to use the central cone to escape
This review is about item#10236493.
Drilling of wood
5
From Japan
On 2017-02-02 22:13:03
I drilled the heater duct, but it was able to do beautiful without blurring accurately with an electric drill. The price is also cheap and the best in COSPA
This review is about item#10236493.
For drilling
4
From Japan
On 2015-11-25 15:23:23
It is more than the price
This review is about item#10236493.

Related Products