Buy more than* S$200* and get FREE SHIPPING

Tire, Buroro D604

5.00 (6)
Type
WT
...see all>
Product Options
ADD TO CART
Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Width (mm) Specification Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Width (mm) Specification Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.85 (Tolerance) 1.60-2.15 D603F 3.00-21 F 702 89 For Front 51P 21 1PC 1 226379 35750364 119.99 SGD
In stock
2.75 (Tolerance) 2.15-2.75 D603 4.60-18 R 654 121 For Rear 63P 18 1PC 1 227887 35750391 149.99 SGD
In stock
2.75 (Tolerance) 2.15-3.00 D603 120/80-18 R 659 123 For Rear 62P 18 1PC 1 226683 35750407 159.99 SGD
In stock
1.85 (Tolerance) 1.40-1.85 D603F 2.75-21 F 691 78 For Front 45P 21 1PC 1 226677 35750355 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-01-05 21:28:28
I bought it after waiting for a discount day. I think that grip is good.
This review is about item#35750364.
As off-road forest road exclusive tires
5
From Japan
On 2015-04-22 23:03:45
I usually take a street ride at D 604, but I will definitely replace this with a forest road or dirt run. Because it grips very well both in snowy roads and darts, we recommend that you use D604 and D603 differently, even if preparing the replacement wheel set in second hand, if you turn on and off on both sides with D605. However, compared with D 604 which can be aimed at 10,000 km, the life span is very short. If you are on the 2-car rear, the mountain will be halved if you run 5-6 times the whole forest road attack + 2000 km on the paved road ... · · ·. If it is purely used for paved roads it will be halved at 1000 km. If it says the same order as cheap tire for turnip, it is the same place .... If you want to make good use of the delicious part of the mountain without waste, it might be better to use the trumpo together.
This review is about item#35750382.
Forest road Touring
5
From Japan
On 2014-02-10 13:38:34
Grip is good in off road driving, I think that the durability of the tire is better if you think about the grip power.
This review is about item#35750364.
To go to forest road at XT 250X (* '∀ `*)
5
From Japan
On 2013-10-17 10:05:33
I switched to XT 250X (Motord version of Celo) to go to the forest road. It was quite difficult to match the 130 / 80-17 rim 3.50 of the standard on-road tire of the XT 250X (since it really wanted 5.10-17 of BS, I ordered it with a monotaro but the maker can not prepare it because it can not be handled I put in DL's 4.60-17. Was the tire spread a little as I exchanged? There is no effect on running. On-road is still a grip of the off-car, but it seemed reliable in the forest road. Since the wheel of CELLO can be attached, it should be exchanged, but since the wheel exchange costs a reasonable price, it was cheaper than Yahoo au and bought here for free shipping.
This review is about item#35750373.
Used for CELLO-225
5
From Japan
On 2013-03-02 14:19:39
I went running to a snowy mountain with a road tire and it was terrible, so I exchanged it for this. The feeling of grip at the forest road is totally different!
This review is about item#35750407.
Forest Road Course
5
From Japan
On 2012-11-15 22:08:09
Although it is a replacement from TW 302, although the biting and stability at the forest road is satisfactory, wear seems to be about to happen.
This review is about item#35750407.

Related Products