Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Specification Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Specification Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 For Front 45P 21 1.85 (Tolerance) 1.40-1.85 D604F 2.75-21 F 689 1PC 1 236647 35750434 109.90 SGD
In stock
88 For Front 51P 21 1.85 (Tolerance) 1.60-2.15 D604F 3.00-21 F 701 1PC 1 236649 35750443 119.90 SGD
In stock
106 For Rear 59P - 2.5 (Tolerance) 1.85-2.50 D604 4.10-18 R 643 1PC 1 236651 35750452 119.90 SGD
In stock
123 For Rear 63P - 2.75 (Tolerance) 2.15-2.75 D604 4.60-18 R 658 1PC 1 236653 35750461 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Off on car asphalt
4
From Japan
On 2017-10-22 19:50:45
Used for RMX 250S. If it is on-load with necessary performance enough to repeat, it is very good regardless of wet and dry. If it is a flat place even off-road you can go as usual. Considering the shipping fee etc, I think that the monotaro is very cheap.
This review is about item#35750461.
Tire change of second-hand motorcycle
3
From Japan
On 2015-12-15 22:52:38
There is no problem in quality. It is great to buy it cheaply.
This review is about item#35750443.
Attached to TS200R (off-road)
5
From Japan
On 2015-09-09 16:36:38
Exchanging with things I used before, the grip of tarmac is a good one, the hard gravel is exquisite feeling as I am in the arms, because the groove is deep so if the hard gravel is reasonable so I can run, this area will depend on my arm. I am going to forest road with this tire, if it is not muddy it is almost OK. However, it is not a tire that attacks forest roads, so be careful and skid.
This review is about item#35750443.
I bought it for off-baud TS-200R.
5
From Japan
On 2015-08-24 17:43:53
Since it was attached to the TS - 200R, as it was previously worn, not only the exchanged paved road, but also the forest road (hard dirt) speed can not be issued, but depending on the arms we can run a bit. Dirty muddy, lick (Let off the off-road tires)
This review is about item#35750452.
Motorcycle tire exchange
4
From Japan
On 2015-07-16 20:24:35
The new article got better ride comfort.
This review is about item#35750434.
Off as a city car ride tire
5
From Japan
On 2015-04-22 22:55:40
In Michelin it is a tire equivalent to a chirac, and if it is an off-car which does not go to the mountain from a long time ago, it is the tire of the place where it is no doubt if this is put on. Even at the rear of the two-stroke car, it is kept at least 6000 km, and if conditions are good, it is kept at about 10,000 km. The closest thing to the genuine caramel pattern in this series is D605, but the compound is so soft that it is definitely reduced quickly when compared with a genuine fitted item with a basic compound solidified. People say that there is no plan to go to the forest road and dirt at all, I think that those who have chosen D 604 if you can choose D 604 have few regrets. In addition, it is not because there are some people entering the forest way with only D604, so it may ultimately become a matter of arms with ....
This review is about item#35750452.

Related Products