Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Specification Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Specification Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71 For Front 42P 19 1.4 (Tolerance) 1.40-1.85 D605F 70/100-19 F 624 1PC 1 291867 35750486 76.99 SGD
In stock
88 For Front 51P 21 1.85 (Tolerance) 1.60-2.15 D605F 3.00-21 F 701 1PC 1 233047 35750504 129.99 SGD
In stock
109 For Rear 59P 18 2.5 (Tolerance) 1.85-2.50 D605 4.10-18 R 640 1PC 1 231135 35750531 119.99 SGD
In stock
120 For Rear 63P 18 2.75 (Tolerance) 2.15-2.75 D605 4.60-18 R 656 1PC 1 233049 35750547 149.99 SGD
In stock
92 For Rear 51P 16 1.85 (Tolerance) 1.85-2.50 D605 90/100-16 R 582 1PC 1 291869 35750513 76.99 SGD
In stock
80 For Front 45P 21 1.85 (Tolerance) 1.40-1.85 D605F 2.75-21 F 689 1PC 1 231133 35750495 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Yamaha DT50 rear tire
3
From Japan
On 2017-10-02 07:36:27
Bead is very hard. With the hand pump, the bead was hard to come out to the outer periphery of the rim, once it compromised and took it as it was, the circumference of the tire became irregular and rattling vibration came out. I managed to paint a Wakobisu stack lubricant in the part where the tire bead hardly comes out and managed to get out. It might have been easy using a compressor
This review is about item#35750486.
Commuting with a small off car
5
From Japan
On 2017-07-26 14:32:40
The tire at commuting to commuter vehicles is pleasant as it is cheap.
This review is about item#35750495.
tire
5
From Japan
On 2017-02-03 12:56:45
Is the block softer? Reduction is also so. But it is cheap.
This review is about item#35750486.
Used for KDX250SR
5
From Japan
On 2017-01-04 11:11:39
I mainly use it in a town, but I do not have any particular dissatisfaction. It seems to last little with less wear.
This review is about item#35750547.
Tire exchange
5
From Japan
On 2016-07-14 18:24:45
Grip on general road is also improved, running noise is small.
This review is about item#35750556.
Tire exchange
5
From Japan
On 2016-07-14 18:05:57
I exchanged it for the first time in 6 years. As before, stability is outstanding.
This review is about item#35750504.
Tire change of motorcycle
5
From Japan
On 2016-07-01 16:14:31
It was nice to purchase cheaper at Monotaro than Mr. other stores. There was no problem at all in quality and packing condition. Sincerely.
This review is about item#35750495.
Commuting · Touring
2
From Japan
On 2015-08-16 13:48:41
I bought a front 19 inch and a rear 16 inch. Although price / shipment was very good, it seems that the rear tire was long-term stock, it took 2.5 hours to replace by trying beat wax. Is not it hardened too much and it will split? I was worried about it. Since the front ended in about 30 minutes, including the desorption of the wheel, I want the state management of the stock to be solid.
This review is about item#35750513.
Patrol, commuting, leisure
4
From Japan
On 2015-02-17 15:56:59
The motorcycle I used is the Honda Silk Road 250 of the 1981 type, which is an old motorcycle, so the types of tires are so small that the front has set 3.00-19 to 70 / 100-19, the rear to 3.50-18 to 4.10-18 Tube I still wear it as it is Not yet I am not running but it is a good feeling I received it in 2 days after ordering, I am satisfied with shipping fee Is the exchange fee higher than the tire? Ha ha ha · · ·
This review is about item#35750486.
It is available for motorcycle tires
3
From Japan
On 2014-12-27 20:17:40
Although it is a genuinely adopted tire, it is quite a good tire as it is adopted, but the running performance of the off-road racing is reasonable. I recommend D603 for off orientation
This review is about item#35750504.

Related Products