Buy more than* S$200* and get FREE SHIPPING

Onroad Bias Tire

5.00 (8)
Speed Symbol / Load Indication
54H
Rim Diameter (inch)
19
Standard Rim Width (inch)
2.15
Pattern
F11
Tire Size
3.25H19 4PR F
Type
W/T
Specification
For Front
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 122371 35751335 469.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Create a custom bike
5
From Japan
On 2017-09-11 14:40:22
In the chopper, it was a tire that I did not see much, but it seemed pretty good.
This review is about item#35751335.
Replacement with old tires during maintenance
5
From Japan
On 2017-06-16 20:57:57
The tire pattern meeting the old car has a good feeling If I could hope, I wanted a size of 2.75 x 18
This review is about item#35751265.
For old motorcycle regeneration
5
From Japan
On 2016-07-11 21:42:50
I wanted F6, but I did not get it, it was F11. The price is also cheap, it is enough performance to use for the bike of those days.
This review is about item#35751335.
For the front wheels of Kawasaki Z750TWIN
5
From Japan
On 2016-05-18 19:30:20
There is no problem with grips etc. with the attached tire at the time of purchasing a new car.
This review is about item#35751335.
bike
5
From Japan
On 2016-04-25 19:12:23
It is cheap and satisfying than the motorcycle supplies store.
This review is about item#35751344.
Old car bike Front wheel tire exchange
5
From Japan
On 2015-11-13 18:30:53
I like designs at that time adhering to things.
This review is about item#35751335.
bike
5
From Japan
On 2015-09-02 00:30:18
Items made in 2015 have arrived. It is more reliable than a motorcycle supplies store.
This review is about item#35751335.
Normal tire change
5
From Japan
On 2015-04-12 17:26:06
After all the domestic tire is safe.
This review is about item#35751335.

Related Products