Buy more than* S$200* and get FREE SHIPPING

Floor Mop, Spare

4.50 (4)
Material
65% Rayon, 35% cotton
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 610 Spair 370-1077 1Sheet 1 C295-090U-SP 35740214 37.99 SGD
In stock
About 520 Spare 370-1051 1Sheet 1 C295-075U-SP 35740223 36.99 SGD
In stock
About 410 Spair 370-1034 1Sheet 1 C295-060U-SP 35740232 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For cleaning
5
From Japan
On 2018-04-23 15:49:55
Although it is possible to order a spare to a nearby construction store, it is very helpful because it takes time.
This review is about item#35740232.
Site where paper dust flies
4
From Japan
On 2015-03-19 13:12:39
I am replacing it at the timing when the dirt becomes severe, but I think that it will be a little cheaper.
This review is about item#35740214.
Cleaning the gymnasium
5
From Japan
On 2015-03-11 20:49:45
It is the best product for water wiping. As expected it can be used sturdier even if it is made by Yamazaki Industry Co., Ltd. for 3 years.
This review is about item#35740214.
Wipe off the factory floor
4
From Japan
On 2013-03-01 16:18:17
So far cleaning of the floor of the factory was very time consuming with water wiping using a mop of about 30 cm in width purchased with a home center etc, but since it became wide to 90 cm, at 1/3 time It became very easy. Also, when washing the mop with a washing machine, it is very easy to wash up the things so far, when unwinding the threads when using threads next time, it was very troublesome, but this floor mop is easy to use with little tangle. However, it seems that it shrinks slightly after washing, and it is a drawback that it has to be stretched when installing.
This review is about item#35740214.

Related Products