Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Face Width (T)(mm) Boss Diameter BD (mm) Bearing Compatible Size TRUSCO Part Number Hardness Pitch Diameter (DP)(mm) Type Inner Diameter D (mm) Weight (kg) Dimensions BL (mm) Number of Gears Chain No. Outside Diameter (Do)(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (T)(mm) Boss Diameter BD (mm) Bearing Compatible Size TRUSCO Part Number Hardness Pitch Diameter (DP)(mm) Type Inner Diameter D (mm) Weight (kg) Dimensions BL (mm) Number of Gears Chain No. Outside Diameter (Do)(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.3 44 6202ZZ (Idler pin) IDP6202 - Addenduminductionhardening 54.85 ID35C 15 0.16 17 18 35 60   1PC 1 ID35C18D15 35739006 13.99 SGD
In stock
4.3 53 6203ZZ (Idler pin) IDP6203 - Addenduminductionhardening 63.91 ID35C 17 0.24 19 21 35 69   1PC 1 ID35C21D17 35739015 16.99 SGD
In stock
14.6 44 6202ZZ (Idler pin) IDP6202 - Addenduminductionhardening 74.27 ID80C 15 0.38 17 9 80 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ID80C9D15 35739164 20.99 SGD
Shipped after 2018-05-01
4.3 60 6204ZZ (Idler pin) IDP6204 - Addendum induction hardening 76 ID35C 20 - 21 25 35 81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ID35C25D20 35739024 22.99 SGD
Shipped after 2018-05-01
8.7 44 6202ZZ (Idler pin) IDP6202 - Addendum induction hardening 66.34 ID50C - - 17 13 50 74   1PC 1 ID50C13D15 35739094 14.99 SGD
In stock
11.7 44 6201ZZ (Idler pin) IDP6201 - Addendum induction hardening 67.62 ID60C - - 16 11 60 76   1PC 1 ID60C11D12 35739121 15.99 SGD
In stock
11.7 53 6203ZZ (Idler pin) IDP6203 - Addendum induction hardening 79.6 ID60C - - 19 13 60 89 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ID60C13D17 35739146 24.99 SGD
Shipped after 2018-05-01
14.6 52 6203ZZ (Idler pin) IDP6203 - Addendum induction hardening 82.2 ID80C - - 19 10 80 93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ID80C10D17 35739173 26.99 SGD
Shipped after 2018-05-01
11.7 44 6202ZZ (Idler pin) IDP6202 - Addendum induction hardening 67.62 ID60C - - 17 11 60 76   1PC 1 ID60C11D15 35739137 15.99 SGD
In stock
14.6 60 6204ZZ (Idler pin) IDP6204 - Addendum induction hardening 90.16 ID80C 20 - 21 11 80 102   1PC 1 ID80C11D20 35739182 30.99 SGD
In stock
7.2 53 6203ZZ (Idler pin) IDP6203 - Addendum induction hardening 69.12 ID40C - - 19 17 40 76   1PC 1 ID40C17D17 35739067 20.99 SGD
In stock
8.7 60 6204ZZ (Idler pin) IDP6204 - Addendum induction hardening 86.39 ID50C 20 - 21 17 50 94   1PC 1 ID50C17D20 35739112 22.99 SGD
In stock
4.3 38 6000ZZ (Idler pin) IDP6000 - Tooth tip high frequency hardening 48.82 ID35C 10 0.11 14 16 35 54   1PC 1 ID35C16D10 35738981 12.99 SGD
In stock
4.3 38 6001ZZ (Idler pin) IDP6001 - Tooth tip high frequency hardening 48.82 ID35C 12 0.1 14 16 35 54   1PC 1 ID35C16D12 35738997 12.99 SGD
In stock
7.2 38 6000ZZ (Idler pin) IDP6000 - Induction hardening tooth tip 53.07 ID40C 10 0.15 14 13 40 59   1PC 1 ID40C13D10 35739033 12.99 SGD
In stock
7.2 38 6001ZZ (Idler pin) IDP6001 224-4659 Tooth tip high frequency hardening 53.07 ID40C 12 0.14 14 13 40 59   1PC 1 ID40C13D12 35739042 12.99 SGD
In stock
7.2 44 6202ZZ (Idler pin) IDP6202 - Tooth tip high frequency hardening 61.08 ID40C 15 0.19 17 15 40 67   1PC 1 ID40C15D15 35739051 13.99 SGD
In stock
7.2 60 6204ZZ (Idler pin) IDP6204 - Tooth tip high frequency hardening 77.16 ID40C 20 0.4 21 19 40 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ID40C19D20 35739076 22.99 SGD
Shipped after 2018-05-02
8.7 43 6201ZZ (Idler pin) IDP6201 224-4691 Tooth tip high frequency hardening 61.34 ID50C 12 0.21 16 12 50 69   1PC 1 ID50C12D12 35739085 14.99 SGD
In stock
8.7 53 6203ZZ (Idler pin) IDP6203 - Tooth tip high frequency hardening 76.35 ID50C 17 0.37 19 15 50 84   1PC 1 ID50C15D17 35739103 22.99 SGD
In stock
11.7 60 6204ZZ (Idler pin) IDP6204 - Induction hardening tooth tip 85.61 ID60C 20 0.56 21 14 60 95   1PC 1 ID60C14D20 35739155 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine creation
4
From Japan
On 2017-11-16 22:38:48
I use it every time. I think that it is reasonable and good product.
This review is about item#35738981.
Machine maintenance
3
From Japan
On 2015-11-10 18:30:09
Since there was nothing suitable for the pitch of the chain and the inside width of the link, we cut and modified the width of the tooth
This review is about item#35739033.
Adjustment of chain tension
5
From Japan
On 2014-06-11 16:41:32
You can use it like any other company's products. No problem.
This review is about item#35738981.

Related Products