Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Idler Pin 6000S

Dimensions t' (mm)
1.5
Dimensions Vf6 (mm)
10
Compatible Bearing
6000ZZ(b=8)
Screw Dimensions M
M6
Dimension r (mm)
0.3(Max)
Dimension h (mm)
12.5
Dimension K(mm)
6
Dimension T (mm)
5
Dimensions E (mm)
10
Pin Type
Single
Dimensions D (mm)
16
Dimension F (mm)
7.8
Dimension t (mm)
1.6
Dimension d (mm)
6.2
Type
IDP6000
Material
(Idler pin) S45C, (bolt) SCM435, (nut) ordinary steel, (flat washer) SS400, (spring washer) SWRH57
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) Allowable Load (N[kgf]) Dimensions B (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) Allowable Load (N[kgf]) Dimensions B (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 15.8 323[33](upto) 40 Blackoxide(blackdyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA12B40 35739216 6.99 SGD
Shipped after 2018-05-02
14 17.8 323[33](Max) 35 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA14B35 35739225 6.99 SGD
Shipped after 2018-05-02
18 21.8 323[33](Max) 40 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA18B40 35739286 6.99 SGD
Shipped after 2018-05-02
12 15.8 323[33](Max) 35 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA12B35 35739207 6.99 SGD
Shipped after 2018-05-02
20 23.8 323[33](Max) 50 Black oxide (black dyed)   1PC 1 IDP6000SA20B50 35739331 6.99 SGD
In stock
16 19.8 323[33](Max) 35 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA16B35 35739252 6.99 SGD
Shipped after 2018-05-02
20 23.8 323[33](Max) 40 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA20B40 35739313 6.99 SGD
Shipped after 2018-05-02
20 23.8 323[33](Max) 45 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA20B45 35739322 6.99 SGD
Shipped after 2018-05-02
14 17.8 323[33](Max) 45 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA14B45 35739243 6.99 SGD
Shipped after 2018-05-02
18 21.8 323[33](Max) 50 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA18B50 35739304 6.99 SGD
Shipped after 2018-05-02
14 17.8 323[33](Max) 40 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA14B40 35739234 6.99 SGD
Shipped after 2018-05-02
16 19.8 323[33](Max) 40 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA16B40 35739261 6.99 SGD
Shipped after 2018-05-07
16 19.8 323[33](Max) 45 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA16B45 35739277 6.99 SGD
Shipped after 2018-05-02
12 15.8 323[33](Max) 30 Black oxide (black dyed)   1PC 1 IDP6000SA12B30 35739191 6.99 SGD
In stock
18 21.8 323[33](Max) 45 Black oxide (black dyed) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6000SA18B45 35739295 6.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products