Buy more than* S$200* and get FREE SHIPPING

Idler Pin 6201S

Dimensions t' (mm)
2
Dimensions Vf6 (mm)
12
Compatible Bearing
6201ZZ(b=10)
Screw Dimensions M
M8
Dimension r (mm)
0.6(Max)
Dimension h (mm)
17
Dimension K(mm)
8
Dimension T (mm)
6.5
Dimensions E (mm)
13
Pin Type
Single
Dimensions D (mm)
16
Dimension F (mm)
9.8
Dimension t (mm)
1.6
Dimension d (mm)
8.2
Type
IDP6201
Material
(Idler pin) S45C, (bolt) SCM435, (nut) ordinary steel, (flat washer) SS400, (spring washer) SWRH57
...see all>
Product Options
ADD TO CART
Allowable Load (N[kgf]) Dimensions B (mm) Surface Processing Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N[kgf]) Dimensions B (mm) Surface Processing Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
548[56](Max) 45 Black oxide (black dyed) 18 22.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA18B45 35739566 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 55 Black oxide (black dyed) 22 26.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA22B55 35739636 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 40 Black oxide (black dyed) 16 20.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA16B40 35739523 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 40 Black oxide (black dyed) 18 22.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA18B40 35739557 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 50 Black oxide (black dyed) 16 20.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA16B50 35739541 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 35 Black oxide (black dyed) 14 18.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA14B35 35739496 8.99 SGD
Shipped after 2018-06-27
548[56](Max) 45 Black oxide (black dyed) 22 26.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA22B45 35739611 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 50 Black oxide (black dyed) 22 26.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA22B50 35739627 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 45 Black oxide (black dyed) 16 20.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA16B45 35739532 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 50 Black oxide (black dyed) 18 22.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA18B50 35739575 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 55 Black oxide (black dyed) 20 24.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA20B55 35739602 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 45 Black oxide (black dyed) 20 24.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA20B45 35739584 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 50 Black oxide (black dyed) 20 24.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA20B50 35739593 7.99 SGD
Shipped after 2018-06-28
548[56](Max) 40 Black oxide (black dyed) 14 18.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6201SA14B40 35739505 8.99 SGD
Shipped after 2018-06-28
548[56](upto) 45 Blackoxide(blackdyed) 14 18.8   1PC 1 IDP6201SA14B45 35739514 8.99 SGD
In stock
ADD TO CART

Related Products