Buy more than* S$200* and get FREE SHIPPING

Idler-Pin 6202S

5.00 (1)
Dimensions t' (mm)
2.5
Dimensions Vf6 (mm)
15
Compatible Bearing
6202ZZ(b=11)
Screw Dimensions M
M10
Dimension r (mm)
0.6(Max)
Dimension h (mm)
21
Dimension K(mm)
10
Dimension T (mm)
8
Surface Processing
Black oxide (black dyed)
Dimensions E (mm)
16
Pin Type
Single
Dimensions D (mm)
20
Dimension F (mm)
10.8
Dimension t (mm)
2
Dimension d (mm)
10.5
Type
IDP6202
...see all>
Product Options
ADD TO CART
Caution Allowable Load (N[kgf]) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Allowable Load (N[kgf]) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 999 [102] (up to) 45 16 21.3   1PC 1 IDP6202SA16B45 35739645 10.99 SGD
In stock
- 999 [102] (up to) 50 16 21.3   1PC 1 IDP6202SA16B50 35739654 10.99 SGD
In stock
- 999 [102] (up to) 50 20 25.3   1PC 1 IDP6202SA20B50 35739715 10.99 SGD
In stock
- 999 [102] (up to) 60 24 29.3   1PC 1 IDP6202SA24B60 35739785 10.99 SGD
In stock
Please use KANA standard idler sprocket. 999[102](Max) 45 20 25.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA20B45 35739706 13.99 SGD
Shipped after 2018-04-26
Please use KANA standard idler sprocket. 999[102](Max) 50 22 27.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA22B50 35739733 12.99 SGD
Shipped after 2018-04-25
Please use KANA standard idler sprocket. 999[102](Max) 55 24 29.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA24B55 35739776 12.99 SGD
Shipped after 2018-04-25
Please use KANA standard idler sprocket. 999[102](Max) 60 22 27.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA22B60 35739751 12.99 SGD
Shipped after 2018-04-25
Please use KANA standard idler sprocket. 999[102](Max) 50 18 23.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA18B50 35739681 12.99 SGD
Shipped after 2018-04-25
Please use KANA standard idler sprocket. 999[102](Max) 55 22 27.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA22B55 35739742 12.99 SGD
Shipped after 2018-04-26
Please use KANA standard idler sprocket. 999[102](Max) 55 16 21.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA16B55 35739663 14.99 SGD
Shipped after 2018-04-26
Please use KANA standard idler sprocket. 999[102](Max) 55 20 25.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA20B55 35739724 12.99 SGD
Shipped after 2018-04-26
Please use KANA standard idler sprocket. 999[102](Max) 45 18 23.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA18B45 35739672 13.99 SGD
Shipped after 2018-04-25
Please use KANA standard idler sprocket. 999[102](Max) 55 18 23.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA18B55 35739697 12.99 SGD
Shipped after 2018-04-26
Please use KANA standard idler sprocket. 999[102](Max) 50 24 29.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6202SA24B50 35739767 12.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For idler
5
From Japan
On 2015-04-03 19:22:14
Since it is a maker item, it was able to be used without any problem.
This review is about item#35739785.

Related Products