Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Idler Pin 6204S

Dimensions t' (mm)
3.5
Dimensions Vf6 (mm)
20
Compatible Bearing
6204ZZ(b=14)
Screw Dimensions M
M14
Dimension r (mm)
1.0(Max)
Dimension h (mm)
28
Dimension K(mm)
14
Dimension T (mm)
11
Dimensions E (mm)
21
Pin Type
Single
Dimensions D (mm)
25
Dimension F (mm)
13.8
Dimension t (mm)
2.5
Dimension d (mm)
14.5
Type
IDP6204
Material
(Idler pin) S45C, (bolt) SCM435, (nut) ordinary steel, (flat washer) SS400, (spring washer) SWRH57
...see all>
Product Options
ADD TO CART
Surface Processing Dimensions A (mm) Dimensions L (mm) Allowable Load (N[kgf]) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions A (mm) Dimensions L (mm) Allowable Load (N[kgf]) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black oxide (black dyed) 22 28.8 1989[203](Max) 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA22B55 35739977 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 22 28.8 1989[203](Max) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA22B65 35739995 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 26 32.8 1989[203](Max) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA26B60 35740031 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 26 32.8 1989[203](Max) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA26B65 35740047 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 26 32.8 1989[203](Max) 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA26B70 35740056 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 22 28.8 1989[203](Max) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA22B60 35739986 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 28 34.8 1989[203](Max) 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA28B70 35740074 16.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 24 30.8 1989[203](Max) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA24B60 35740004 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 24 30.8 1989[203](Max) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA24B65 35740013 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 24 30.8 1989[203](Max) 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA24B70 35740022 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 20 26.8 1989[203](Max) 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA20B55 35739943 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 30 36.8 1989[203](Max) 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA30B75 35740117 16.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 20 26.8 1989[203](Max) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA20B60 35739952 17.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 30 36.8 1989[203](Max) 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA30B70 35740101 16.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 28 34.8 1989[203](Max) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA28B65 35740065 16.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 28 34.8 1989[203](Max) 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA28B75 35740083 16.99 SGD
Shipped after 2018-06-28
Black oxide (black dyed) 30 36.8 1989[203](Max) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA30B65 35740092 16.99 SGD
Shipped after 2018-06-28
Blackoxide(blackdyed) 20 26.8 1989[203](maximum) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 IDP6204SA20B65 35739961 14.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products