Buy more than* S$200* and get FREE SHIPPING

Drum Cock

5.00 (2)
Purpose
For 200L drum
Overall Length (mm)
235
Connection Diameter
50A
Material
Die-casting ( joint part of handle and body is brass)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35753051 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the tank, used to fill work
5
From Japan
On 2013-11-25 15:53:20
I felt that it is a very convenient cook the filling work. Previously it was also used, but decided to buy because the leak has become badly. Since the price is also fully satisfactory, we are soon going to buy a new After a leak has occurred.
This review is about item#35753051.
Subdivision work from the drum
5
From Japan
On 2013-03-15 13:46:06
You can use not the same as name brands. It should be noted that good if fallen below a little more price.
This review is about item#35753051.

Related Products