Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 185 1PC 1 4-SCRM 35753094 66.99 SGD
In stock
Bamboo shoot 47 1PC 1 4-SCH 35753085 55.99 SGD
In stock
G1/4 40 1PC 1 4-SCM 35753076 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Adjustment of tire pressure
5
From Japan
On 2016-12-14 14:59:22
Very easy to use. Just because the knurling part seemed to scratch the aluminum wheel, I covered it with a heat shrinkable tube.
This review is about item#35753094.
Air filling of car tires
4
From Japan
On 2015-07-22 18:09:57
You can connect with one touch, you do not have to press it so you can work very lightly. Even if the body of a valve such as a motorcycle is made of rubber and it is easy to wobble it can be reliably chucked. There is a feeling that it just scratches the screw part of the valve when removing it, and the point that worries that the thread will be crushed if it is done too often is negative.
This review is about item#35753094.
Tire pneumatic filling
5
From Japan
On 2015-01-12 21:14:14
When closing to the right you purchased a long type which is easy to grip because air leakage does not occur.
This review is about item#35753094.
Socket chuck
5
From Japan
On 2014-08-28 18:57:13
There is a risk of rupture at the time of filling with air so it will be very helpful because there will not be air leakage.
This review is about item#35753076.

Related Products