Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Inflator With Pressure Meter Can Be Depressurized

3.17 (6)
Purpose
USA type valve, for general car and big sized car
Minimum Scale (MPa)
0.01
Hose Length (mm)
600
Pricision (%)
+/-5
Measuring Range (MPa)
0.1 - 1.2
Weight (g)
694
Compatible
Single tire, double tire
Specification
With clip ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHG-01 35753112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
As a tire air gauge for trucks
4
From Japan
On 2016-12-13 16:43:42
I am using it for the usual air check. The gauge is working properly. I would appreciate it if you keep it for a long time.
This review is about item#35753112.
Maintenance
5
From Japan
On 2014-09-10 13:27:02
I could also use it for double tires and this price satisfaction
This review is about item#35753112.
For air injection after incorporating the tire
1
From Japan
On 2014-07-28 21:37:50
A large amount of air leakage occurred suddenly from the chuck although it was used only a few times. When checking it, the rubber ball acting as an air check valve inside the chuck was gone. At this price, it may be this level, but it is still not a cheap price, so it was very disappointing. There is only a cheap indication on the display, so I think whether you can put various displays for this price.
This review is about item#35753112.
Car maintenance
3
From Japan
On 2013-03-14 23:18:49
The size of the gauge is good, I think that it is easy to see. A little doubt about the accuracy of the gauge? The hose connecting the gauge and the tip may be a bit shorter
This review is about item#35753112.
Used for air filling of private cars.
5
From Japan
On 2013-02-13 17:01:52
I used a cheap inflator but because the tip was not free, it is difficult to see the meter and I think that I could find the best product.
This review is about item#35753112.
Air pressure adjustment of passenger car tire
1
From Japan
On 2012-02-16 17:56:57
In the explanation of the product detail page, since the ability (kPa): 100 to 1200, the minimum scale (kPa): 10 (the graduated version of the photograph is also so), it was purchased, but the delivered item is displayed as MPa was. I think that it probably changed the specification by the manufacturer, but it is regrettable. I purchased one, thought I was going to buy it, but I will look for another one.
This review is about item#35753112.

Related Products