Buy more than* S$200* and get FREE SHIPPING

Tire Gauges

4.00 (4)
ATG-1006B is the only for two-wheel vehicles
Capacity (kPa)
100 - 1200
Minimum Scale Value (KPa)
Dimensions (Length L x Width W x Height H) (mm)
Weight (g)
Small diameter double chuck specification
Passenger cars, trucks, and buses
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGI-501 68402607 169.99 SGD
Shipped after 2018-03-27
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for motorcycle tire air management.
From Japan
On 2013-03-18 16:59:52
Although it is very useful, is there a replacement hose? I would like to ask for only one point as an improvement. There is a part in contact with the air valve at the tip of the metal pipe, I want a version without this metal pipe to be made. Or, if there is a hose for replacement, is not it okay to have such a use?
This review is about item#35753146.
Two wheel tire air filling
From Japan
On 2012-12-20 18:25:49
Although it is not a famous brand, it is a domestic product. The design is exactly the same with the gauge of SIGNET of the middle hand tool brand, but this is original and SIGNET seems to be OEM destination. As a feeling of use meter size is large, full scale is up to 6 Kpa so the scale is large and easy to see. Also, the movement of the needle is smooth, swinging exactly to the same value each time, it is clearly different from the cheapest thing that sells at home center etc. It is used in combination with the non-pressure gauge of AVCO, but both of them show the same value, so accuracy seems to be good. I think that it is a place where preference is divided where the grip size is large, but I think that myself is not bad. Hopefully, if you use a general-purpose hose joint, since it can be replaced by yourself when the hose deteriorates over time, that person is appreciated, is it also a matter of preference?
This review is about item#35753146.
Scheduled to be used when introducing air into the tire
From Japan
On 2012-03-30 20:06:30
A man likes analog meters. This can be declared. Even though I do not need it, I try to attach an oil pressure gauge or oil temperature gauge to the car. Well, I wore a thermometer. So this prox meter is an item enough to tickle such a man's heart. I attach a rubber ring attached with a hint refuse to Ikarling to a large diameter analog meter of φ90 mm. If you write like this you may feel nasty but that is not the case, a heavy duty feeling comes out and it is really manly. In this case it may be good to direct cheap men by putting it in the entrance or the living room. I do not know the feeling of use or error in actually using it, because I have never put air in with this one yet.
This review is about item#35753146.
For maintenance
From Japan
On 2011-12-06 10:24:34
There is no sense of pushing at the time of filling the feeling of a clicking one more. I feel that it is depressurized much more than the input pressure, is it normal? The input pressure is about 5 kg and the output pressure is about 2.5 to 3 kg feeling? Is it okay when pulling out?
This review is about item#35753146.

Related Products