Buy more than* S$200* and get FREE SHIPPING

The Power Of Carbon, Force

3.00 (2)
Purpose
For stainless steel and metal
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
108
Hardness
S
Hole Diameter (phi mm)
15
Abrasive Material
AZ
Thickness (mm)
1.6
Grain Size
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 108x1.6x15 35742971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Metal cutting
3
From Japan
On 2014-08-03 15:36:38
It's neither good nor bad. I think that it is a good item if the price is a bit cheaper.
This review is about item#35742971.
Stainless steel plate, FB cutting
3
From Japan
On 2011-05-18 21:23:04
Because the thickness is 1.6 mm, the cutting speed is slow, but the holding of the blade is better than the 1 mm type. For thick material cutting, it is a sufficiently usable grinding stone, but it can only be said as an indescribable presence in terms of price
This review is about item#35742971.

Related Products